Skip Content
50UM 20IN DOE 6PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

50UM 20IN DOE 6PK

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PAFPRO5020
  • Mfr. Model # PRO5020
  • UNSPSC # 40161500
  • CATALOGUE PAGE # 1780
  • Shipping Weight 6.25 lbs

Product Details

Max. temp, 250 degrees F. 2-9/16 inch O.D. 2-stage filter design which maximizes particle retention and service life in viscous fluid filtration applications.

Technical Specs

  • For Use With All Similar Competitive Housings
  • Application Paints, Inks, Adhesives, Resins, Emulsions, Chemical Coatings, Organic Solvents, Plasticizers, Waxes, Oilfield Fluids, Process Water, Petroleum Products
  • Item Resin Bonded Filter Cartridge
  • Height 20"
  • Inside Dia. 1-1/8"
  • Max. Temp. 250 Degrees F
  • Max. Pressure 50 psi
  • Filter Cartridges Sub-Category Solid Cartridges
  • Filter Diameter 2-9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list