Skip Content
50UM 10IN DOE 6PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

50UM 10IN DOE 6PK

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PAFPRO5010
  • Mfr. Model # PRO5010
  • UNSPSC # 40161500
  • CATALOGUE PAGE # 1780
  • Shipping Weight 3.0 lbs

Product Details

Max. temp, 250 degrees F. 2-9/16 inch O.D. 2-stage filter design which maximizes particle retention and service life in viscous fluid filtration applications.

Technical Specs

  • Application Particulate Removal
  • For Use With 10" Housings
  • Height 10"
  • Inside Dia. 1-1/8"
  • Item Resin Bonded Filter Cartridge
  • Max. Temp. 250 Degrees F
  • Max. Pressure 50 PSI
  • Filter Cartridges Sub-Category Solid Cartridges

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list