Skip Content
50ML DUAL CQ APP 1:1/2:1 REPL983531 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

50ML DUAL CQ APP 1:1/2:1 REPL983531

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT98472
  • Mfr. Model # 98472
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 1580
  • Shipping Weight 0.77 lbs

Product Details

Fast Setting E-OOCL Hysol Epoxy Adhesive is a low odor, clear, flowable, fast setting epoxy with a 5-minute worklife.

Technical Specs

  • Item 50mL Dual Cartridge Manual Applicator
  • Application Hand-Held, Manually Operated Meter-Mix Dispenser
  • For Use With 50mL Dual Cartridges
  • Package Quantity 1
  • Includes 1:1 and 2:1 Plungers
  • Type Accessories
  • Nozzle Type Stepped Tip or Luer Tip
  • Mixing Ratio 1:1, 2:1 with Option to Purchase 4:1 and 10:1 Plungers
  • Characteristics Multiple Ratios, Convenient, Cost Effective

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list