50HZ MTR,3-PH,3/4HP,1425,220/380-44 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

50HZ MTR,3-PH,3/4HP,1425,220/380-44

LEESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GUV9
  • Mfr. Model # 4GUV9
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.57 lbs

Technical Specs

  • Full Load Amps 3.2/1.85/1.6
  • Item 50 Hz Motor
  • Nameplate RPM 1425
  • Phase 3
  • HP 3/4
  • Hz 50
  • Overall Length 11-1/16"
  • Shaft Length 1-7/8"
  • RPM Range 1400-1800
  • Voltage 220/380/440
  • Frame 56C
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 5/8"
  • Length Less Shaft 9-3/16"
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Thermal Protection None
  • Motor Service Factor 1.15
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list