50HZ MTR,3-PH,1/3HP,1425,220/380-44 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

50HZ MTR,3-PH,1/3HP,1425,220/380-44

LEESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GUV2
  • Mfr. Model # 4GUV2
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.35 lbs

Technical Specs

  • Full Load Amps 1.9/1.1/0.95
  • HP 1/3
  • Item 50 Hz Motor
  • Nameplate RPM 1425
  • Phase 3
  • Hz 50
  • RPM Range 1400-1800
  • Overall Length 9-3/4"
  • Shaft Length 1-7/8"
  • Frame 56C
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 5/8"
  • Voltage 220/380/440
  • Length Less Shaft 7-7/8"
  • Motor Thermal Protection None
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list