Skip Content
50GM MED STRENGTH THREADLOCKER BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

50GM MED STRENGTH THREADLOCKER BLUE

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC4052-050
  • Mfr. Model # 4052-050
  • UNSPSC # 12350000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Locks and seals threaded fasteners. Prevents loosening caused by vibrations. Suitable for less active substrates such as stainless steel and plated surfaces.

Technical Specs

  • Size 50 g
  • Item Medium Strength Thread Locker
  • Application Medium Strength Thread Locking
  • Threadlocker Color Blue
  • Threadlocker Strength Medium

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list