Skip Content
50FT LIFT 14/2.5FPM HK MNT ADJ 2SPD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

50FT LIFT 14/2.5FPM HK MNT ADJ 2SPD

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2020IL2501215
  • Mfr. Model # ER2020IL2501215
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Item 50 ft. Lift, 14/2.5 ft./min., Hook Mount, Adjustable, 2 Speed
  • Clutch Slip, Friction
  • Lubrication Oil Bath
  • Manufacturers Warranty Length Industry leading 10 yr. warranty
  • Brake Electromagnetic (DC Current)
  • Hoist Lift 50 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list