Skip Content
50FT 30A 125V WHITE MARINE CABLE SE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

50FT 30A 125V WHITE MARINE CABLE SE

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL61CM08W
  • Mfr. Model # HBL61CM08W
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1409
  • Shipping Weight 14.15 lbs

Technical Specs

  • Item Marine Cord Set
  • Number of Outlets 1
  • Description/Special Features Connector End Includes Metallic Sealing Ring Providing Boat Side Water Tight Interface
  • Jacket Colour White
  • Indoor/Outdoor Indoor, Outdoor
  • Power Indicator No
  • Standards UL, IP65
  • Nominal Outside Dia. 0.665"
  • Cord Length - Ext. Cords and Outlet Strips 50 ft.
  • NEMA Receptacle Configuration L5-30R
  • Gauge/Conductor - Ext. Cords and Outlet Strips 10/3
  • Item - Ext. Cords and Outlet Strips Extension Cord
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips L5-30P
  • Shape - Ext. Cords and Outlet Strips Round
  • Temp. Range - Ext. Cords and Outlet Strips -4 Degrees F - 140 Degrees F
  • Max. Amps - Ext. Cords and Outlet Strips 30
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • NEC Cord Designation - Ext. Cords and Outlet Strips STOW
  • Voltage - Ext. Cords and Outlet Strips 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list