Skip Content
50A MODULAR CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

50A MODULAR CAP

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC3290-11
  • Mfr. Model # 3290-11
  • UNSPSC # 39121431
  • CATALOGUE PAGE # 3036
  • Shipping Weight 0.047 lbs

Product Details

Modular housing cap. 50 amp series cap.

Technical Specs

  • Item 50 A Series Cap
  • Material of Construction Poly Vinyl Chloride (PVC)
  • Amps 50 A Series

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List