500WATT QUARTZ FLOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

500WATT QUARTZ FLOOD

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR128UXX
  • Mfr. Model # 128UXX
  • UNSPSC # 39111611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Height 6-1/2"
  • Depth 8-7/8"
  • Width 3-1/2"
  • Housing Finish Powder Coat
  • Lamp Type Quartz
  • Housing Material Die Cast Aluminum
  • Series F500
  • Mounting Knuckle
  • Socket Type Double End
  • Light Distribution Flood
  • Voltage 120
  • Standards UL
  • Fixture Wattage 500
  • Min. Starting Temp. -20 Degrees C
  • Item Micro Floodlight
  • Suggested Lamp Item No. 2V384
  • Lamp Included / Lamp Not Included Lamp Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list