Skip Content
500VA 240/480 -120V CPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

500VA 240/480 -120V CPT

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9070TF500D1
  • Mfr. Model # 9070TF500D1
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.65 lbs

Technical Specs

  • Includes Top mounted fuse block
  • Input Voltage 240/480
  • Standards Standard 508 and NEC 450
  • VA Rating 500
  • Depth 4.50"
  • Height 4.43"
  • Phase 1
  • Width 5.46"
  • Item Control Transformer
  • Hz 50/60
  • Mounting Panel
  • Manufacturers Warranty Length 1 yr.
  • Temp. Rise 115 Degrees C
  • Enclosure Finish Varnish Vacuum Impregnation
  • Output Voltage 120VAC
  • Transformer Type Wire-Wound
  • Fused Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list