Skip Content
500ML FILTER UNIT,0.45UM,75MM,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

500ML FILTER UNIT,0.45UM,75MM,PK12

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11L828
  • Mfr. Model # 11L828
  • UNSPSC # 41104928
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.02 lbs

Technical Specs

  • Capacity Upper: 500 mL Receiver: 500 mL
  • Item Filter Unit
  • Diameter 75mm
  • Size Pore: 0.45 micron m
  • Barb Size Multiple
  • Material PES

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list