Skip Content
50 WORKSTATION 8 DRWS YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

50 WORKSTATION 8 DRWS YELLOW

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT455027-8YL
  • Mfr. Model # 455027-8YL
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 370.0 lbs

Technical Specs

  • Colour Yellow
  • Depth 25"
  • Features Double Wall Drawer Fronts
  • Height 27"
  • Item Tool Chest
  • Material Steel
  • Width 50-1/2"
  • Configuration 44-1/4W Compartment 23-1/4D x 5-1/4H, 28W Left Bank (2) 23D x 3H, (2) 23D x 4H, 13-7/16W Right Bank (2) 23D x 3H, (2) 23D x 4H
  • Load Rating 2800 lb.
  • Number of Drawers 8
  • Series 450
  • Drawer Capacity 125 lb.
  • Locking System Key
  • Drawer Slides Ball Bearing
  • Finish Gloss
  • Gauge 20 - 22
  • For Use With 45 Series Cabinets
  • Includes Drawer Liners
  • Handle Design Aluminum, Full-Width
  • Storage Capacity 17,641 cu. in.
  • Number of Handles 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list