Skip Content
50 WORKSTATION 8 DRWS BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

50 WORKSTATION 8 DRWS BLACK

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT455027-8BK
  • Mfr. Model # 455027-8BK
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 370.0 lbs

Technical Specs

  • Depth 25"
  • Features Double Wall Drawer Fronts
  • Colour Black
  • Height 27"
  • Item Tool Chest
  • Width 50-1/2"
  • Material Steel
  • Configuration 44-1/4W Compartment 23-1/4D x 5-1/4H, 28W Left Bank (2) 23D x 3H, (2) 23D x 4H, 13-7/16W Right Bank (2) 23D x 3H, (2) 23D x 4H
  • Load Rating 2800 lb.
  • Series 450
  • Number of Drawers 8
  • Locking System Key
  • Drawer Slides Ball Bearing
  • Drawer Capacity 125 lb.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List