Skip Content
50 WORKSTATION 8-2 DRWS BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

50 WORKSTATION 8-2 DRWS BLACK

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT455041-8BK2S
  • Mfr. Model # 455041-8BK2S
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 475.0 lbs

Technical Specs

  • Colour Black
  • Features Double Wall Drawer Fronts
  • Depth 25"
  • Finish Glossy Powder Coat
  • Height 41"
  • Includes Vinyl Top and Drawer Liners
  • Item Rolling Workstation
  • Material Steel
  • Load Rating 2800 lb.
  • Configuration 44-7/16W Center Bank: 23D x 4H, 28W Left Bank: (4) 23D x 1-3/4H, (3) 23D x 4H, 13-7/16W Right Bin w/(2) 23D x 1-1/2H Drawers
  • Width 50-1/2"
  • Number of Drawers 8
  • Series 450
  • Handles Aluminum, Full width
  • Drawer Slides Ball Bearing
  • Drawer Capacity 125 lb.
  • Locking System Key
  • Caster Size 6 x 2"
  • Caster Type Polyurethane
  • Gauge Bottom: 14, Side: 16, Drawers: 18
  • Number of Shelves 2
  • Storage Capacity 18,920 cu. in.
  • Caster Wheel Material Phenolic
  • Work Surface Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list