50 WORKSTATION 12 DRWS YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

50 WORKSTATION 12 DRWS YELLOW

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT455041-12YL
  • Mfr. Model # 455041-12YL
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 475.0 lbs

Technical Specs

  • Colour Yellow
  • Depth 25"
  • Features Double Wall Drawer Fronts
  • Finish Glossy Powder Coat
  • Includes Vinyl Top and Drawer Liners
  • Item Rolling Workstation
  • Configuration 44-7/16W Center Bank: 23D x 4H, 28W Left Bank: (1) 23D x 1-3/4H, (3) 23D x 4H, (1) 23D x 6-7/16H, 13-7/16W Right Bank: (1) 23D x 1-3/4H, (2) 23D x 3H, (3) 23D x 4H
  • Height 41"
  • Material Steel
  • Width 50-1/2"
  • Load Rating 2800 lb.
  • Number of Drawers 12
  • Series 450
  • Handles Aluminum, Full width
  • Locking System Key
  • Caster Type Polyurethane
  • Caster Size 6 x 2"
  • Drawer Slides Ball Bearing
  • Drawer Capacity 125 lb.
  • Gauge Bottom: 14, Side: 16, Drawers: 18
  • Number of Shelves 2
  • Storage Capacity 23,419 cu. in.
  • Caster Wheel Material Phenolic
  • Work Surface Material Thermoplastic Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list