Skip Content
50 WORKSTATION 12 DRWS BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

50 WORKSTATION 12 DRWS BLACK

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT455027-12BK
  • Mfr. Model # 455027-12BK
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 370.0 lbs

Technical Specs

  • Colour Black
  • Depth 25"
  • Features Double Wall Drawer Fronts
  • Finish High Gloss
  • Gauge Drawers 18/Sides 16/Bottom 14
  • Includes Drawer Liners
  • Height 27"
  • Material Steel
  • Item Tool Box Top Chest
  • Configuration 44-1/4W Compartment 23-1/4D x 5-1/4H, 28W Left Bank (4) 23D x 1-3/4H, (2) 23D x 3H, 13-7/16W Right Bank (4) 23D x 1-3/4H, (2) 23D x 3H
  • Width 50-1/2"
  • Number of Drawers 12
  • Load Rating 2800 lb.
  • Locking System Key
  • Drawer Slides Ball Bearing
  • Storage Capacity 17,641 cu. in.
  • Series 450
  • Drawer Capacity 125 lb.
  • For Use With 45 Series Cabinets
  • Handle Design Aluminum, Full-Width
  • Number of Handles 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list