Skip Content
50 WORKSTATION 10 DRWS YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

50 WORKSTATION 10 DRWS YELLOW

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT455027-10YL
  • Mfr. Model # 455027-10YL
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 370.0 lbs

Technical Specs

  • Colour Yellow
  • Depth 25"
  • Height 27"
  • Material Steel
  • Item Tool Chest
  • Features Double Wall Drawer Fronts
  • Configuration 44-1/4W Compartment 23-1/4D x 5-1/4H, 28W Left Bank (2) 23D x 1-3/4H, (2) 23D x 3H, (1) 23D x4H, 13-7/16W Right Bank (2) 23D x 1-3/4H, (2) 23D x 3H, (1) 23D x4H
  • Load Rating 2800 lb.
  • Width 50-1/2"
  • Number of Drawers 10
  • Series 450
  • Locking System Key
  • Drawer Slides Ball Bearing
  • Drawer Capacity 125 lb.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List