Skip Content
50 WORKSTATION 10 DRWS BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

50 WORKSTATION 10 DRWS BLUE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT455041-10BL
  • Mfr. Model # 455041-10BL
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 475.0 lbs

Technical Specs

  • Colour Blue
  • Depth 25"
  • Features Double Wall Drawer Fronts
  • Finish Glossy Powder Coat
  • Height 41"
  • Gauge Drawers 18/Sides 16/Bottom 14
  • Item Rolling Workstation
  • Includes Vinyl Top Mat And Drawer Liners
  • Material Steel
  • Number of Shelves 1
  • Width 50-1/2"
  • Configuration 44-7/16W Center Bank: 23D x 4H, 28W Left Bank: (2) 23D x 1-3/4H, (3) 23D x 4H, (1) 23D x 6-7/16H, 13-7/16W Right Bank: (1) 23D x 1-3/4H, (2) 23D x 4H, (1) 23D x 11H
  • Load Rating 2800 lb.
  • Number of Drawers 10
  • Series 450
  • Handles Aluminum, Full width
  • Caster Type Plastic, (2) Rigid, (2) Swivel Locking
  • Locking System Key
  • Drawer Slides Ball Bearing
  • Storage Capacity 23,779 cu. in.
  • Caster Size 6 x 2"
  • Drawer Capacity 125 lb.
  • Work Surface Material Polyurethane
  • Caster Wheel Material Phenolic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list