Skip Content
50 WATT/12-VOLT INSTANT ON/OFF LAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

50 WATT/12-VOLT INSTANT ON/OFF LAMP

SUPERCOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TSI22687
  • Mfr. Model # 22687
  • UNSPSC # 39101616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Application Powerful 12 V, 50 W Leak Detection Lamp with Long, Heavy Gauge Power Chord
  • Package Quantity 1
  • For Use With Automotive A/C System
  • Includes (1)Powerful 12 V, 50 W Leak Detection Lamp with Long, Heavy Gauge Power Chord
  • Item Powerful 12 V, 50 W Leak Detection Lamp with Long, Heavy Gauge Power Chord
  • Material Metal
  • Outside Dia. 8.25
  • Number of Pieces 1
  • Size (In.) 4.5 H x 8.25 W x 5 D
  • Type Leak Detection Lamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list