Skip Content
50 PC DRYWALL UTILITY BLADES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

50 PC DRYWALL UTILITY BLADES

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-1953
  • Mfr. Model # 48-22-1953
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Fits Utility Knives Stock No. 48-22-1901, 48-22-1902,48-22-1910
  • Includes 50 Blades, Dispenser
  • Material Micro Carbide Dispersed Metal
  • Item Utility Knife Blade
  • Length 2-7/16"
  • Width 11/16"
  • Thickness 0.024"
  • Mount Type 2 Holding Notches
  • Number of Blades Included 50
  • Blade Edge Straight
  • Primary Cutting Application Drywall
  • Blade Point Type Sharp
  • Number of Cutting Edges 1
  • Number of Blade Points 2
  • Blade Dispenser Included Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list