Skip Content
50 ML SQ MIX NOZ, 5.3Z X 21, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

50 ML SQ MIX NOZ, 5.3Z X 21, 10 PK

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT98473
  • Mfr. Model # 98473
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 1580
  • Shipping Weight 0.09 lbs

Product Details

Fast Setting E-OOCL Hysol Epoxy Adhesive is a low odor, clear, flowable, fast setting epoxy with a 5-minute worklife.

Technical Specs

  • Item 50mL Mix Nozzle Luer/stepped Combo Tip 10/bag
  • Type Stepped
  • Package Quantity 10
  • Nozzle Type Stepped
  • Mixing Ratio 1:1, 2:1, 4:1
  • Application Use with 50 ml adhesives
  • Includes 24 Elements
  • For Use With 50 ml A Cartridges
  • Characteristics 4.5" long, 5.3 mm sq

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list