Skip Content
50 HZ MTR,3-PH,2HP,1440,220/380-440 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

50 HZ MTR,3-PH,2HP,1440,220/380-440

LEESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GUU4
  • Mfr. Model # 4GUU4
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.49 lbs

Technical Specs

  • HP 2
  • Full Load Amps 6.3/3.65/3.15
  • Nameplate RPM 1440
  • Item 50 Hz Motor
  • Phase 3
  • Overall Length 13-1/4"
  • Hz 50
  • Shaft Length 2-1/4"
  • Voltage 220/380/440
  • Frame 145T
  • Shaft Dia. 7/8"
  • Ambient Temperature 40 Degrees C
  • RPM Range 1400-1800
  • No. of Speeds 1
  • Length Less Shaft 11"
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Thermal Protection None
  • Motor Service Factor 1.15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list