Skip Content
50 HZ MTR,3-PH,1 1/2 HP,1440,220/38 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

50 HZ MTR,3-PH,1 1/2 HP,1440,220/38

LEESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GUU2
  • Mfr. Model # 4GUU2
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.25 lbs

Technical Specs

  • HP 1-1/2
  • Full Load Amps 5.8/3.3/2.85
  • Item 50 Hz Motor
  • Nameplate RPM 1440
  • Phase 3
  • Overall Length 12-1/2"
  • RPM Range 1400-1800
  • Hz 50
  • Shaft Length 2-1/4"
  • Voltage 220/380/440
  • Frame 145T
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 7/8"
  • Length Less Shaft 10-1/4"
  • Motor Thermal Protection None
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list