50 HZ MTR,1/3 HP,1425,110/220 V,56C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

50 HZ MTR,1/3 HP,1425,110/220 V,56C

LEESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GUH9
  • Mfr. Model # 4GUH9
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.55 lbs

Technical Specs

  • Full Load Amps 6.4/3.2
  • Item 50 Hz Motor
  • Nameplate RPM 1425
  • HP 1/3
  • Phase 1
  • Hz 50
  • RPM Range 1400-1800
  • Shaft Length 1-7/8"
  • Frame 56C
  • Voltage 110/220
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 5/8"
  • Length Less Shaft 9-1/4"
  • Motor Thermal Protection Manual
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list