Skip Content
50 HZ MTR,1 1/2HP,1425,110/220V,56H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

50 HZ MTR,1 1/2HP,1425,110/220V,56H

LEESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GUJ6
  • Mfr. Model # 4GUJ6
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.5 lbs

Technical Specs

  • Full Load Amps 17.2/8.6
  • HP 1-1/2
  • Phase 1
  • Nameplate RPM 1425
  • Item 50 Hz Motor
  • Footnotes 24
  • Shaft Length 1-7/8"
  • Hz 50
  • RPM Range 1400-1800
  • Voltage 110/220
  • Frame 56H
  • Ambient Temperature 40 Degrees C
  • Length Less Shaft 11-3/4"
  • Shaft Dia. 5/8"
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Thermal Protection Manual
  • Motor Service Factor 1.00
  • Ins. Class F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list