Skip Content
50 HZ MOTOR,3 HP,2850,220 V,145T,TE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

50 HZ MOTOR,3 HP,2850,220 V,145T,TE

LEESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GUL2
  • Mfr. Model # 4GUL2
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.4 lbs

Technical Specs

  • Full Load Amps 12.4
  • HP 3
  • Item 50 Hz Motor
  • Nameplate RPM 2850
  • Phase 1
  • Footnotes 24
  • Shaft Length 2-1/4"
  • RPM Range 2350-3600
  • Voltage 220
  • Hz 50
  • Frame 145T
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 7/8"
  • No. of Speeds 1
  • Length Less Shaft 12-1/4"
  • Motor Thermal Protection None
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Ins. Class F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list