Skip Content
50 HZ MOTOR,3/4 HP,1425,110/220,56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

50 HZ MOTOR,3/4 HP,1425,110/220,56

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS6K473BB
  • Mfr. Model # 6K473BB
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.6 lbs

Technical Specs

  • Full Load Amps 10.6/5.3
  • HP 3/4
  • Nameplate RPM 1425
  • Item 50 Hz Motor
  • Phase 1
  • Voltage 110/220
  • Hz 50
  • RPM Range 1401-1500
  • Shaft Length 1-7/8"
  • Ambient Temperature 40 Degrees C
  • Frame 56
  • Motor Application General Application
  • Motor Design Capacitor-Start
  • Shaft Dia. 5/8"
  • Motor Mounting Type Rigid Base
  • Length Less Shaft 10"
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Rotation CW/CCW
  • No. of Speeds 1
  • Motor Shaft Design Keyed
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Voltage Compatibility 110/220 50Hz, 220 50Hz
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list