Skip Content
50 HZ MOTOR,2 HP,1440,220 V,56H,ODP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

50 HZ MOTOR,2 HP,1440,220 V,56H,ODP

LEESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GUK9
  • Mfr. Model # 4GUK9
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.05 lbs

Technical Specs

  • Full Load Amps 9.6
  • HP 2
  • Nameplate RPM 1440
  • Item 50 Hz Motor
  • Phase 1
  • Footnotes 24
  • Hz 50
  • RPM Range 1400-1800
  • Shaft Length 1-7/8"
  • Voltage 220
  • Ambient Temperature 40 Degrees C
  • Frame 56H
  • Shaft Dia. 5/8"
  • Length Less Shaft 12"
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Thermal Protection None
  • Motor Service Factor 1.15
  • Ins. Class F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list