Skip Content
50 HZ MOTOR,1 HP,1425,110/220 V,56C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

50 HZ MOTOR,1 HP,1425,110/220 V,56C

LEESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GUJ3
  • Mfr. Model # 4GUJ3
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.01 lbs

Technical Specs

  • Item 50 Hz Motor
  • Full Load Amps 12.8/6.4
  • HP 1
  • Phase 1
  • Hz 50
  • Nameplate RPM 1425
  • Voltage 110/220
  • Ambient Temperature 40 Degrees C
  • Frame 56C
  • Shaft Length 1-7/8"
  • RPM Range 1400-1800
  • Shaft Dia. 5/8"
  • Length Less Shaft 10-3/4"
  • Motor Thermal Protection Manual
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list