50 HZ MOTOR,1 HP,1425,110/220 V,56, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

50 HZ MOTOR,1 HP,1425,110/220 V,56,

LEESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GUG8
  • Mfr. Model # 4GUG8
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.69 lbs

Technical Specs

  • Full Load Amps 12.8/6.4
  • Item 50 Hz Motor
  • HP 1
  • Nameplate RPM 1425
  • Phase 1
  • Hz 50
  • RPM Range 1400-1800
  • Shaft Length 1-7/8"
  • Voltage 110/220
  • Frame 56
  • Ambient Temperature 40 Degrees C
  • Motor Thermal Protection Manual
  • Length Less Shaft 10-3/4"
  • Shaft Dia. 5/8"
  • Motor Service Factor 1.00
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list