50 HZ MOTOR,1/4 HP,1450,110/220,48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

50 HZ MOTOR,1/4 HP,1450,110/220,48

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS6XH63BA
  • Mfr. Model # 6XH63BA
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.05 lbs

Technical Specs

  • Full Load Amps 5.2/2.6
  • HP 1/4
  • Item 50 Hz Motor
  • Nameplate RPM 1450
  • Phase 1
  • Hz 50
  • RPM Range 1401-1500
  • Shaft Length 1-1/2"
  • Voltage 110/220
  • Ambient Temperature 40 Degrees C
  • Frame 48
  • Shaft Dia. 1/2"
  • Length Less Shaft 7-15/16"
  • Motor Design Split-Phase
  • Motor Application General Application
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • No. of Speeds 1
  • Ins. Class B
  • Voltage Compatibility 110/220 50Hz, 220 50Hz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list