50 HZ MOTOR,1/3 HP,1425,110/220,56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

50 HZ MOTOR,1/3 HP,1425,110/220,56

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS6K472BB
  • Mfr. Model # 6K472BB
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • Item 50 Hz Motor
  • Full Load Amps 6.2/3.1
  • HP 1/3
  • Hz 50
  • Nameplate RPM 1425
  • Phase 1
  • Overall Length 11-1/8"
  • RPM Range 1401-1500
  • Frame 56
  • Shaft Length 1-7/8"
  • Ambient Temperature 40 Degrees C
  • Motor Application General Application
  • Voltage 110/220
  • Shaft Dia. 5/8"
  • Length Less Shaft 9-1/4"
  • Motor Design Capacitor-Start
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.15
  • Voltage Compatibility 110/220 50Hz, 220 50Hz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list