50 HZ MOTOR,1/3 HP,1425,110/220,48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

50 HZ MOTOR,1/3 HP,1425,110/220,48

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS6XH56BA
  • Mfr. Model # 6XH56BA
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Full Load Amps 6.1/3.0
  • Nameplate RPM 1425
  • Overall Length 9-3/8"
  • HP 1/3
  • Hz 50
  • Phase 1
  • Item 50 Hz Motor
  • RPM Range 1401-1500
  • Voltage 110/220
  • Shaft Length 1-1/2"
  • Frame 48
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 1/2"
  • Length Less Shaft 7-7/8"
  • Motor Application General Application
  • Motor Shaft Rotation CW/CCW
  • Motor Design Split-Phase
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection Auto
  • Motor Shaft Design Flat
  • Motor Mounting Position All Angle
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.00
  • Voltage Compatibility 110/220 50Hz, 220 50Hz
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list