50 HZ MOTOR,1/2 HP,1425,110/220V,56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

50 HZ MOTOR,1/2 HP,1425,110/220V,56

LEESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GUK3
  • Mfr. Model # 4GUK3
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.9 lbs

Technical Specs

  • Full Load Amps 8.2/4.1
  • HP 1/2
  • Phase 1
  • Nameplate RPM 1425
  • Item 50 Hz Motor
  • Hz 50
  • RPM Range 1400-1800
  • Shaft Length 1-7/8"
  • Voltage 110/220
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 5/8"
  • Length Less Shaft 9-1/2"
  • Frame 56H
  • Motor Thermal Protection None
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.25
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list