Skip Content
50/50 1# 454G EXT. BAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

50/50 1# 454G EXT. BAR

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOR331851
  • Mfr. Model # 331851
  • UNSPSC # 23271815
  • CATALOGUE PAGE # 894
  • Shipping Weight 1.01 lbs

Product Details

Bar solder Worthington(TM) offers a range of leaded bar solder - 50/50, 40/60, 30/70. All meet ASTM B-32 specifications. For use ONLY in non-potable water applications. For industrial metal joining, manufacturing operations and sewer piping.

Technical Specs

  • Application Non-portable Water Applications
  • Container Type Bar
  • Contents 50% Tin, 50% Lead
  • Type 50/50
  • Item Bar Solder
  • Container Size 1 lb.
  • Standards Not Rated
  • Package Quantity 50
  • Melting Range (Deg.) 449.6 F
  • Wire Dia. (In.) Not Rated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list