Skip Content
5 SIDED BOX TRUCK,48X24X29-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

5 SIDED BOX TRUCK,48X24X29-1/2

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM4STSM2448-95
  • Mfr. Model # 4STSM2448-95
  • UNSPSC # 56111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 168.0 lbs

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Gauge 14
  • Handle Type Ergonomic
  • Material Steel
  • Item Box Truck
  • Load Capacity 2,000 lbs.
  • Overall Height 29-1/2"
  • Overall Length 54"
  • Overall Width 24"
  • Caster Wheel Width 2"
  • Caster Wheel Dia. 6"
  • Caster Wheel Material Polyurethane
  • Caster Wheel Type (2) Rigid, (2) Swivel
  • Number of Caster Wheels 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list