5 PC SET CONSTRUCTION CHISEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

5 PC SET CONSTRUCTION CHISEL

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW1819361
  • Mfr. Model # 1819361
  • UNSPSC # 27111901
  • CATALOGUE PAGE # 173
  • Shipping Weight 2.02 lbs

Product Details

Large strike cap withstands repetitive hammer strikes. Ergonomic handle design with ProTouch(TM) grip is durable enough to withstand jobsite abuse. High quality hardened steel blade for superior performance and edge retention.

Technical Specs

  • Includes Wallet Carrying Case
  • Number of Pieces 5
  • Item Construction Chisel Wallet
  • Handle Type Ergonomic
  • Blade Width (In.) 1/4, 1/2, 3/4
  • Blade Material Upgraded Hardened and Tempered High Carbon Steel
  • Handle Material Retouch(TM) Grip
  • Overall Length (In.) 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list