Skip Content
5 PC HOOK UTILITY BLADES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5 PC HOOK UTILITY BLADES

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-1932
  • Mfr. Model # 48-22-1932
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Fits Utility Knives Stock No. 48-22-1901, 48-22-1902,48-22-1910
  • Includes (1) 5 Pc Hook Utility Knife Blades (48-22-1932)
  • Length 1-7/8"
  • Item Hook Utility Knife Blades
  • Material High Quality Steel
  • Width 3/4"
  • Mount Type 2 Holding Notches
  • Thickness 0.025"
  • Blade Edge Hook
  • Number of Cutting Edges 2
  • Number of Blades Included 5
  • Blade Point Type Sharp
  • Number of Blade Points 2
  • Primary Cutting Application General Purpose
  • Blade Dispenser Included No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list