Skip Content
5 PC DBL BX RATCH MTWR ST 6 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5 PC DBL BX RATCH MTWR ST 6 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1190MA-TT
  • Mfr. Model # 1190MA-TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Finish Full Polish
  • Item Ratcheting Metric Wrench Set
  • Number of Pieces 5
  • SAE or Metric Metric
  • Reversing No
  • Number of Points 6, 12
  • Wrenches Included 7mm x 8mm, 9mm x 10mm, 11mm x 12mm, 13mm x 14mm, 15mm x 17mm
  • Number of Geared Teeth 24
  • Flexible Head No
  • Min. Arc Swing 15 Deg.
  • Wrench Style Double Box End
  • Standards ASME
  • Offset 0 deg.
  • Wrench Material Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list