Skip Content
5 PC CARTON UTILITY BLADES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5 PC CARTON UTILITY BLADES

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-1934
  • Mfr. Model # 48-22-1934
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Fits Utility Knives Stock No. 48-22-1901, 48-22-1902,48-22-1910
  • Includes 5 Blades
  • Item Utility Knife Blade
  • Length 2-7/16"
  • Material Micro Carbide Dispersed Metal
  • Width 11/16"
  • Thickness 0.024"
  • Mount Type 2 Holding Notches
  • Blade Edge Straight
  • Number of Blades Included 5
  • Number of Cutting Edges 1
  • Primary Cutting Application General Purpose
  • Blade Dispenser Included No
  • Number of Blade Points 2
  • Blade Point Type Round

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list