Skip Content
5-LEVEL DIE RACK 72X36X84 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5-LEVEL DIE RACK 72X36X84

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENRXHS723684
  • Mfr. Model # RXHS723684
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 430.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 36"
  • Height 84"
  • Finish Electro-Coating
  • Includes (5) Shelves, (20) Shelf Supports, (4) Posts
  • Item Die Rack
  • Material Steel
  • Width 72"
  • Load Capacity 2,750 lbs.
  • Capacity per Shelf 2,750 lbs.
  • Standards ANSI/BIFMA
  • Number of Shelves 5
  • Adjustable Increments 1-1/2"
  • Decking Material Steel
  • Beam Capacity 2,750 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list