Skip Content
5-LEVEL DIE RACK 72X24X84 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5-LEVEL DIE RACK 72X24X84

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENRXHS722484
  • Mfr. Model # RXHS722484
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 312.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 24"
  • Finish Electro-Coating
  • Height 84"
  • Includes (5) Shelves, (20) Shelf Supports, (4) Posts
  • Number of Shelves 5
  • Material Steel
  • Item Die Rack
  • Width 72"
  • Load Capacity 2,750 lbs.
  • Capacity per Shelf 2,750 lbs.
  • Standards ANSI/BIFMA
  • Decking Material Steel
  • Adjustable Increments 1-1/2"
  • Beam Capacity 2,750 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list