5-LEVEL DIE RACK 60X24X84 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

5-LEVEL DIE RACK 60X24X84

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENRXHS602484
  • Mfr. Model # RXHS602484
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 262.0 lbs

Technical Specs

  • Depth 24"
  • Colour Medium Gray
  • Finish Electro-Coating
  • Height 84"
  • Includes (5) Shelves, (20) Shelf Supports, (4) Posts
  • Material Steel
  • Item Die Rack
  • Number of Shelves 5
  • Width 60"
  • Load Capacity 3,250 lbs.
  • Standards ANSI/BIFMA
  • Capacity per Shelf 3,250 lbs.
  • Decking Material Steel
  • Adjustable Increments 1-1/2"
  • Beam Capacity 3,250 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list