5-LEVEL DIE RACK 48X18X84 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

5-LEVEL DIE RACK 48X18X84

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENRXHS481884
  • Mfr. Model # RXHS481884
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 188.0 lbs

Technical Specs

  • Finish Electro-Coating
  • Colour Medium Gray
  • Depth 18"
  • Height 84"
  • Includes (5) Shelves, (20) Shelf Supports, (4) Posts
  • Item Die Rack
  • Number of Shelves 5
  • Material Steel
  • Width 48"
  • Standards ANSI/BIFMA
  • Load Capacity 4,000 lbs.
  • Capacity per Shelf 4,000 lbs.
  • Adjustable Increments 1-1/2"
  • Beam Capacity 4,000 lbs.
  • Decking Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list