Skip Content
5-LEVEL DIE RACK 36X18X84 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5-LEVEL DIE RACK 36X18X84

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENRXHS361884
  • Mfr. Model # RXHS361884
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 154.0 lbs

Technical Specs

  • Depth 18"
  • Colour Medium Gray
  • Finish Electro-Coating
  • Height 84"
  • Item Die Rack
  • Includes (5) Shelves, (20) Shelf Supports, (4) Posts
  • Material Steel
  • Number of Shelves 5
  • Width 36"
  • Load Capacity 4,000 lbs.
  • Standards ANSI/BIFMA
  • Capacity per Shelf 4,000 lbs.
  • Adjustable Increments 1-1/2"
  • Beam Capacity 4,000 lbs.
  • Decking Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list