Skip Content
5 IN TWIN WHEEL STEM CASTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

5 IN TWIN WHEEL STEM CASTER

MEDCASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL92561
  • Mfr. Model # 92561
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Application Light Duty
  • Core Color Gray
  • Overall Height 6"
  • Load Rating 246 lbs.
  • Stem Dia. 1/2"
  • Wheel Dia. 5"
  • Wheel Width 1-1/4"
  • Wheel Color Gray
  • Stem Length 1"
  • Frame Finish Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list