Skip Content
5 IN TOTAL LOCK NYLN GR STEM CASTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5 IN TOTAL LOCK NYLN GR STEM CASTER

MEDCASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL92550
  • Mfr. Model # 92550
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Core Color Gray
  • Application Light Duty
  • Load Rating 300 lbs.
  • Overall Height 6-1/2"
  • Wheel Color Gray
  • Stem Dia. 0.845"
  • Wheel Width 3"
  • Wheel Dia. 5"
  • Stem Length 2-3/16"
  • Frame Finish Nylon
  • Features All Nylon Caster with Non-marking Tpr Wheels. Precision Bearing in Wheels Provide An Easy and Comfort Roll. Applications Include Ergonomic Chairs, Furniture, Medical Equipment, Mobile Computer Stands, Lab Equipment and Others.
  • Item Caster
  • Replacement Wheel NG05QDP125-05
  • Caster Brake Type Total Lock
  • Caster Raceway Single Ball
  • Caster Stem Type Grip Neck
  • Caster Wheel Bearings Plain
  • Non-Marking Yes
  • Caster Sub-Type Swivel
  • Caster Product Group Swivel Caster with Total Lock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list