Skip Content
5 IN CHROME SWIVEL TPR WHL STEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

5 IN CHROME SWIVEL TPR WHL STEM

MEDCASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL92563
  • Mfr. Model # 92563
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Application Light Duty
  • Load Rating 260 lbs.
  • Core Color Gray
  • Wheel Color Gray
  • Overall Height 6-7/16"
  • Stem Dia. 22 mm
  • Frame Finish Chrome
  • Stem Length 45 mm
  • Wheel Width 1-1/4"
  • Wheel Dia. 5"
  • Caster Sub-Type Swivel
  • Caster Product Group Swivel Caster

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list