Skip Content
5 IN 1 JACKET,BLACK,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

5 IN 1 JACKET,BLACK,XL

5.11 TACTICAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6UVN6
  • Mfr. Model # 6UVN6
  • UNSPSC # 46181533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.83 lbs

Technical Specs

  • Colour Black
  • Item 5 in 1 Jacket
  • Length 29"
  • Material 100% Polyester Shell
  • Size XL
  • Fits Chest Size 46" - 48"
  • Sleeve Length 38"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list